Wiremold (Legrand) V4075D 4000 Bridge Fitting | Graybar Store
Wiremold (Legrand) - 4000 Bridge Fitting - V4075D
+ / - Hover over image to Zoom
Other Views

    4000 Bridge Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4075D
    SKU: 25186155
    $91.52
    Checking Pricing
         
    Size:8-1/8 in. L
    Fitting Type:Bridge
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4075D
    • Color Ivory
    • Size 8-1/8 in. L
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Bridge
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, bridge fitting for 4000 raceway 8-1/8 inch length.