Wiremold (Legrand) G4010B Wiremold Blank End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Blank End Fitting - G4010B
+ / - Hover over image to Zoom
Other Views

    Wiremold Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4010B
    SKU: 88279703
    $8.03
    Checking Pricing
         
    Size:1 1/4 in. L
    Fitting Type:Blank End
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4010B
    • Color Grey
    • Size 1 1/4 in. L
    • Fitting Type Blank End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 inch length Steel blank end fitting has two 1/2inch trade size Kos to facilitate end feeding with grey finish.