Wiremold (Legrand) 400BAC-WH 400 Raceway Base and Cover, 5 Ft. | Graybar Store
Wiremold (Legrand) - 400 Raceway Base and Cover, 5 Ft. - 400BAC-WH
+ / - Hover over image to Zoom
Other Views

    400 Raceway Base and Cover, 5 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 400BAC-WH
    SKU: 97123772
    $12.10
    Checking Pricing
         
    Length:5 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 400BAC-WH
    • Color White
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic base and cover with adhesive back. 8 ft.