Wiremold (Legrand) G4000C195 400 Precut Raceway, 19.5 Inch | Graybar Store
Wiremold (Legrand) - 400 Precut Raceway, 19.5 Inch - G4000C195
+ / - Hover over image to Zoom
Other Views

    400 Precut Raceway, 19.5 Inch

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G4000C195
    SKU: 93171498
    $6.47
    Checking Pricing
         
    Length:19.5 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G4000C195
    • Color Grey
    • Length 19.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19.5 inch steel raceway cover with grey finish.