Panduit PLT1M-L2 4.00 L x 0.100 in. W Pan Ty® Red Nylon 6.6 Solid Miniature Cable Ties (50) | Graybar Store
Panduit - 4.00 L x 0.100 in. W Pan Ty® Red Nylon 6.6 Solid Miniature Cable Ties (50) - PLT1M-L2
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.100 in. W Pan Ty® Red Nylon 6.6 Solid Miniature Cable Ties (50)

    Manufacturer: Panduit
    Manufacturer #: PLT1M-L2
    SKU: 88199577
    $4.50
    Checking Pricing
         
    Length:4.00 in.
    Packaging:50
    Color:Red
    Bundle Diameter (Inches):0.82
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-L2
    • Color Red
    • Bundle Diameter (Inches) 0.82
    • Length 4.00 in.
    Product Overview:
    Pan TY® red nylon 4.00 L x 0.100 in. W miniature cable ties. Tensile strength 18 lb. Max. bundle diameter 0.82 in. Package of 50.
    • Nylon Material For Indoor Use
    • Striped Pan-Ty Cable Ties in 25 Color Combinations Match the Universally Accepted Even-Count Color Code
    • Solid Color Ties Are Available For Identification of Super Groups in Cable Containing More Than 600 Pairs
    • Each 50 Piece Package Fits in the Pan-Pouch Kit or Pocket Pouch (Sold Separately)