Thomas and Betts L-4-18-0-M 4.00 L x 0.10 in. W UV Black Nylon Catamount® General Purpose Miniature Cable Ties (1000) | Graybar Store
Thomas and Betts - 4.00 L x 0.10 in. W UV Black Nylon Catamount® General Purpose Miniature Cable Ties (1000) - L-4-18-0-M
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.10 in. W UV Black Nylon Catamount® General Purpose Miniature Cable Ties (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-4-18-0-M
    SKU: 98287409
    $0.06
    Checking Pricing
         
    Color:UV Black
    Bundle Diameter (Inches):0.625
    Packaging:1000
    Length:4.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-4-18-0-M
    • Color UV Black
    • Bundle Diameter (Inches) 0.625
    • Length 4.00 in.
    Product Overview:
    Catamount® Series 18 UV black 6.6 nylon 4.00 L x 0.10 in. W miniature cable ties. Tensile strength 18 lb. Max. bundle diameter 0.625 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F