Panduit PLT1M-XMR 4.00 L x 0.10 in. W Nylon 6.6 Reel Fed Miniature Cable Ties For PAT1M System (5000/Reel) | Graybar Store
Panduit - 4.00 L x 0.10 in. W Nylon 6.6 Reel Fed Miniature Cable Ties For PAT1M System (5000/Reel) - PLT1M-XMR
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.10 in. W Nylon 6.6 Reel Fed Miniature Cable Ties For PAT1M System (5000/Reel)

    Manufacturer: Panduit
    Manufacturer #: PLT1M-XMR
    SKU: 88312257
    $444.00
    Checking Pricing
         
    Color:Natural
    Packaging:5000
    Length:4.00 in.
    Bundle Diameter (Inches):0.82
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-XMR
    • Color Natural
    • Bundle Diameter (Inches) 0.82
    • Length 4.00 in.
    Product Overview:
    PLT XMR natural nylon 4.00 L x 0.10 in. W reel fed miniature cable ties for use with the PAT1M System. Tensile strength 18 lb. Max. bundle diameter 0.82 in. Reel of 5000 ties.
    • All-Nylon One-Piece Locking Ties With 18 lbs. Minimum Loop Tensile Strength in Miniature Cross Section
    • Available in a Variety of Colors and Materials
    • Reed-Fed Cable Ties in Nylon 6.6 Material (Except Black) Are UL Listed For Use in Plenum or Air Handling Spaces Per NEC