Thomas and Betts L-4-18ID-9-C 4.00 L x 0.10 in. W Natural Nylon Catamount® Identification Ties (100) | Graybar Store
Thomas and Betts - 4.00 L x 0.10 in. W Natural Nylon Catamount® Identification Ties (100) - L-4-18ID-9-C
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.10 in. W Natural Nylon Catamount® Identification Ties (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-4-18ID-9-C
    SKU: 99524816
    $0.17
    Checking Pricing
         
    Length:4.00 in.
    Packaging:100
    Bundle Diameter (Inches):0.75
    Color:Natural
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-4-18ID-9-C
    • Color Natural
    • Bundle Diameter (Inches) 0.75
    • Length 4.00 in.
    Product Overview:
    Catamount® natural 6.6 nylon 4.00 L x 0.10 in. W identification ties. Tensile strength 18 lb. Max. bundle diameter 0.75 in. Package of 100.
    Temperature Rating -40 to 185 deg. F