Panduit PLT1M-M76 4.00 L x 0.098 in. W Pan Ty® TEFZEL Miniature Cable Ties (1000) | Graybar Store
Panduit - 4.00 L x 0.098 in. W Pan Ty® TEFZEL Miniature Cable Ties (1000) - PLT1M-M76
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.098 in. W Pan Ty® TEFZEL Miniature Cable Ties (1000)

    Manufacturer: Panduit
    Manufacturer #: PLT1M-M76
    SKU: 88199608
    $519.21
    Checking Pricing
         
    Color:Aqua Blue
    Packaging:1000
    Length:4.00 in.
    Bundle Diameter (Inches):0.87
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT1M-M76
    • Color Aqua Blue
    • Bundle Diameter (Inches) 0.87
    • Length 4.00 in.
    Product Overview:
    Pan Ty® aqua blue TEFZEL 4.00 L x 0.098 in. W miniature cable ties. Tensile strength 18 lb. Max. bundle diameter 0.87 in. Package of 1000.
    • Ideal For Use in Nuclear Power Facilities and Chemical Processing Plants and Meets the Requirements of IEEE 383
    • Low Smoke Density and Excellent Flammability Rating of UL 94V-0
    • One-Piece Construction For Consistent Performance and Reliability
    • Lowest Threading Force of Any One-Piece Cable Tie in the Industry
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • For Indoor or Outdoor Use