Ideal Industries B-4-18-0-C 4.00 L x 0.095 in. W UV Black Nylon Buchanan Miniature Cable Ties | Graybar Store
Ideal Industries - 4.00 L x 0.095 in. W UV Black Nylon Buchanan Miniature Cable Ties - B-4-18-0-C
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.095 in. W UV Black Nylon Buchanan Miniature Cable Ties

    Manufacturer: Ideal Industries
    Manufacturer #: B-4-18-0-C
    SKU: 25019648
    $0.03
    Checking Pricing
         
    Color:UV Black
    Packaging:100
    Length:4.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B-4-18-0-C
    • Color UV Black
    • Length 4.00 in.
    • Materials Nylon
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Buchanan UV black nylon 4.00 L x 0.095 in. W miniature cable ties. Tensile strength 18 lb. Package of 100.