Panduit SST1M-C 4.00 L x 0.095 in. W Sta Strap® Nylon Miniature Cable Ties (100) | Graybar Store
Panduit - 4.00 L x 0.095 in. W Sta Strap® Nylon Miniature Cable Ties (100) - SST1M-C
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.095 in. W Sta Strap® Nylon Miniature Cable Ties (100)

    Manufacturer: Panduit
    Manufacturer #: SST1M-C
    SKU: 88201068
    $17.57
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:4.00 in.
    Bundle Diameter (Inches):0.78
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SST1M-C
    • Color Natural
    • Bundle Diameter (Inches) 0.78
    • Length 4.00 in.
    Product Overview:
    Sta Strap® natural nylon 4.00 L x 0.095 in. W miniature cable ties. Tensile strength 18 lb., Max bundle diameter 0.78 in. Package of 100.
    • For Indoor Use
    • Small Head Height Allows More Efficient Use of Space in Compact Areas
    • Exclusive Two-Piece Design Offers the Lowest Threading Force in the Industry
    • Average 14% Lighter Than One-Piece Cable Ties
    • Releasable Prior to Final Tensioning For Bundle Modifications