Thomas and Betts TY533M 4.00 L x 0.09 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 4 Mounting Hole (100) | Graybar Store
Thomas and Betts - 4.00 L x 0.09 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 4 Mounting Hole (100) - TY533M
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.09 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 4 Mounting Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY533M
    SKU: 88266415
    $33.38
    Checking Pricing
         
    Color:Natural
    Packaging:100
    Length:4.00 in.
    Bundle Diameter (Inches):0.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY533M
    • Color Natural
    • Bundle Diameter (Inches) 0.63
    • Length 4.00 in.
    Product Overview:
    Ty Rap® natural 6.6 nylon 4.00 L x 0.09 in. W cable ties with stainlesss steel locking device and No. 4 mounting hole. Tensile strength 18 lb. Max. bundle diameter 0.63 in. Package of 100.
    Temperature Rating -40 to 185 deg. F