Thomas and Betts TY53MFR 4.00 L x 0.09 in. W Flame Retardant White Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (500) | Graybar Store
Thomas and Betts - 4.00 L x 0.09 in. W Flame Retardant White Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (500) - TY53MFR
+ / - Hover over image to Zoom
Other Views

    4.00 L x 0.09 in. W Flame Retardant White Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device (500)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY53MFR
    SKU: 98411743
    $131.30
    Checking Pricing
         
    Length:4.00 in.
    Packaging:500
    Bundle Diameter (Inches):0.63
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY53MFR
    • Color White
    • Bundle Diameter (Inches) 0.63
    • Length 4.00 in.
    • Materials Flame Retardant Nylon 6.6
    • Packaging 500
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ty Rap® white 6.6 nylon 4.00 L x 0.09 in. W cable ties with stainlesss steel locking device. Tensile strength 18 lb. Max. bundle diameter 0.63 in. Marking pad size 0.81 W x 0.36 in. H. Package of 500.
    Temperature Rating -40 to 185 deg. F