Wiremold (Legrand) 406-WH 400 Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - 400 Cover Clip Fitting - 406-WH
+ / - Hover over image to Zoom
Other Views

    400 Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 406-WH
    SKU: 97123773
    $0.64
    Checking Pricing
         
    Fitting Type:Cover Clip
    Brand or Series:400
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 406-WH
    • Color White
    • Body Type Angled
    • Brand or Series 400
    • Fitting Type Cover Clip
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, non-metallic cover clip.