Hubbell Premise Wiring PR10420 40 Inch Fully Insulated Vertical Power Strip with 10 ft. Cord | Graybar Store
Hubbell Premise Wiring - 40 Inch Fully Insulated Vertical Power Strip with 10 ft. Cord - PR10420
+ / - Hover over image to Zoom
Other Views

    40 Inch Fully Insulated Vertical Power Strip with 10 ft. Cord

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: PR10420
    SKU: 22128029
    $323.30
    Checking Pricing
         
    Color:Black
    No. of Outlets:10
    Size:40 Inch
    Amps:20 A
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # PR10420
    • Color Black
    • Size 40 Inch
    • Amps 20 A
    • Cord Length (Feet) 10
    • No. of Outlets 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    20 Amp, black 40 inch vertical powerstrip rackmount with 10 outlets and 10 ft. length cord.