Quiktron (Legrand) 40-Gigabit Ethernet Transceiver Module | Graybar Store
Quiktron (Legrand) - 40-Gigabit Ethernet Transceiver Module
+ / - Hover over image to Zoom
Other Views

    40-Gigabit Ethernet Transceiver Module

    Manufacturer: Quiktron (Legrand)
         

    This is a Cisco® QSFP-H40G compatible 40GBase-CU QSFP+ to QSFP+ direct attach cable that operates over passive copper.

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    QSFP-H40G-CU1M-LEG
    25875712
    Black
    12in x 9in x 0.75in
    DC to 40G
    N/A
    1
    1
    1m
    0
    0
    $
    181
    .45
    /
    EA
    25875712
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    181
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-H40G-CU3M-LEG
    25875713
    Black
    12in x 9in x 1in
    DC to 40G
    N/A
    1
    1
    3m
    0
    0
    $
    224
    .15
    /
    EA
    25875713
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    224
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875712 SKU, 25875712 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    181
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875713 SKU, 25875713 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    224
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available