Quiktron (Legrand) 40-Base QSFP Tranceiver Module | Graybar Store
Quiktron (Legrand) - 40-Base QSFP Tranceiver Module
+ / - Hover over image to Zoom
Other Views

    40-Base QSFP Tranceiver Module

    Manufacturer: Quiktron (Legrand)
         

    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    QSFP-H40G-ACU10M-LEG
    25875692
    Black
    18in x 18in x 1.5in
    DC to 40G
    N/A
    1
    1
    10m
    3.3V
    <0.2
    $
    1013
    .97
    /
    EA
    25875692
    Color
    Black
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    1013
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QSFP-H40G-ACU7M-LEG
    25875693
    Black
    14in x 14in x 1in
    DC to 40G
    N/A
    1
    1
    7m
    3.3V
    <0.2
    $
    843
    .19
    /
    EA
    25875693
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    $
    843
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875692 SKU, 25875692 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    1013
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875693 SKU, 25875693 ANALYTICS...
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    3.3V
    Watts
    <0.2
    Price
    $
    843
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available