Thomas and Betts E987N 4 X 4 X 4 Junction Box | Graybar Store
Thomas and Betts - 4 X 4 X 4 Junction Box - E987N
+ / - Hover over image to Zoom
Other Views

    4 X 4 X 4 Junction Box

    Manufacturer: Thomas and Betts
    Manufacturer #: E987N
    SKU: 88054765
    $22.22
    Checking Pricing
         
    Dimensions HxWxD (Inches):4 x 4 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E987N
    • Cover Mounting Screw
    • NEMA Ratings 6P
    • With Knockouts No
    • Dimensions HxWxD (Inches) 4 x 4 x 4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Molded non-metallic junction box, 4 inch x 4 inch x 4 inch.
    • Corrosion resistance and physical properties needed for direct burial applications
    • Intened for indoor or outdoor use
    • UL Listed E42728