Raco 671 4 x 2 in. Handy Box, 2-1/8 in. Deep, Welded, Knockouts | Graybar Store
Raco - 4 x 2 in. Handy Box, 2-1/8 in. Deep, Welded, Knockouts - 671
+ / - Hover over image to Zoom
Other Views

    4 x 2 in. Handy Box, 2-1/8 in. Deep, Welded, Knockouts

    Manufacturer: Raco
    Manufacturer #: 671
    SKU: 88217145
    $28.37
    Checking Pricing
         
    Bracket:A Bracket
    Box Style:Welded
    Size:6.44 W x 2.19 L x 2.125 D x 2.34 H in
    No. of Gangs:1
    Depth:2-1/8 in.
    Packaging:50 per Pack
    Capacity (Cubic Inch):16.5 cu. in.
    Use With:Convenience Outlets; Small Junction Boxes; Switch Boxes
    Knockouts:Bottom: 1/2 (3) in; End: 1/2 (2) in; Side: 1/2 (3) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 671
    • Size 6.44 W x 2.19 L x 2.125 D x 2.34 H in
    • Box Style Welded
    • Bracket A Bracket
    • Capacity (Cubic Inch) 16.5 cu. in.
    • Depth 2-1/8 in.
    • Knockouts Bottom: 1/2 (3) in; End: 1/2 (2) in; Side: 1/2 (3) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 50 per Pack
    • Use With Convenience Outlets; Small Junction Boxes; Switch Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Handy Box, Steel, Depth: 2-1/8 in, Knockouts: Bottom: 1/2 (3) in; End: 1/2 (2) in; Side: 1/2 (3) in, Size: 6.44 W x 2.19 L x 2.125 D x 2.34 H in, Packaging: 50 per Pack