3M 6192B-254X-2D4H Lapping Film, 4 in. Dia., 2 Micron | Graybar Store
3M - Lapping Film, 4 in. Dia., 2 Micron - 6192B-254X-2D4H
+ / - Hover over image to Zoom
Other Views

    Lapping Film, 4 in. Dia., 2 Micron

    Manufacturer: 3M
    Manufacturer #: 6192B-254X-2D4H
    SKU: 96031700
    $0.26
    Checking Pricing
         
    Use With:Fiber Optic Connectors
    Size:4 x 1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6192B-254X-2D4H
    • Size 4 x 1/2 Inch
    • For Use With Fiber Optic Connector; Hard Disc Drive Lube Buffer
    • Use With Fiber Optic Connectors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum oxide lapping film is 4 x 1/2 inch and 2 micron grade. Film comes in 500 per case.