Panduit 4-Way Cross Fitting ABS | Graybar Store
Panduit - 4-Way Cross Fitting ABS
+ / - Hover over image to Zoom
Other Views

    4-Way Cross Fitting ABS

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Dimensions
    Use With
    Width (Inches)
    Fitting Type
    Length
    Material Finish
    Price
    FRFWC12X4YL
    99877646
    4.22
    22.25 W x 22.25 L x 4.22 H in
    12 x 4 Channel; 12 x 4 Fitting; FRFWCSC12YL Split Cover
    22.25
    Four Way Cross
    22.25 in.
    Yellow-Zinc
    $
    290
    .42
    /
    EA
    99877646
    Height (Inches)
    4.22
    Dimensions
    22.25 W x 22.25 L x 4.22 H in
    Use With
    12 x 4 Channel; 12 x 4 Fitting; FRFWCSC12YL Split Cover
    Width (Inches)
    22.25
    Fitting Type
    Four Way Cross
    Length
    22.25 in.
    Material Finish
    Yellow-Zinc
    $
    290
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FRFWC24X4YL
    25316636
    4.48
    35.70 W x 4.48 H in
    24 x 4 Channel; 24 x 4 Fitting; FRFWCCV24YL Split Cover
    35.7
    Coupler
    Yellow-Zinc
    $
    677
    .74
    /
    EA
    25316636
    Height (Inches)
    4.48
    Dimensions
    35.70 W x 4.48 H in
    Use With
    24 x 4 Channel; 24 x 4 Fitting; FRFWCCV24YL Split Cover
    Width (Inches)
    35.7
    Fitting Type
    Coupler
    Length
    Material Finish
    Yellow-Zinc
    $
    677
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FRFWC6X4YL
    99701995
    4.22
    14.50 W x 14.50 L x 4.22 H in
    6 x 4 Channel; 6 x 4 Fitting; FRFWCSC6YL Split Cover
    14.5
    Four Way Cross
    14.5 in.
    Yellow-Zinc
    $
    231
    .61
    /
    EA
    99701995
    Height (Inches)
    4.22
    Dimensions
    14.50 W x 14.50 L x 4.22 H in
    Use With
    6 x 4 Channel; 6 x 4 Fitting; FRFWCSC6YL Split Cover
    Width (Inches)
    14.5
    Fitting Type
    Four Way Cross
    Length
    14.5 in.
    Material Finish
    Yellow-Zinc
    $
    231
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99877646 SKU, 99877646 ANALYTICS...
    Use With
    12 x 4 Channel; 12 x 4 Fitting; FRFWCSC12YL Split Cover
    Width (Inches)
    22.25
    Fitting Type
    Four Way Cross
    Length
    22.25 in.
    Material Finish
    Yellow-Zinc
    Price
    $
    290
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25316636 SKU, 25316636 ANALYTICS...
    Use With
    24 x 4 Channel; 24 x 4 Fitting; FRFWCCV24YL Split Cover
    Width (Inches)
    35.7
    Fitting Type
    Coupler
    Length
    Material Finish
    Yellow-Zinc
    Price
    $
    677
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99701995 SKU, 99701995 ANALYTICS...
    Use With
    6 x 4 Channel; 6 x 4 Fitting; FRFWCSC6YL Split Cover
    Width (Inches)
    14.5
    Fitting Type
    Four Way Cross
    Length
    14.5 in.
    Material Finish
    Yellow-Zinc
    Price
    $
    231
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available