Panduit FRFWC6X4YL 4-Way Cross Fitting | Graybar Store
Panduit - 4-Way Cross Fitting - FRFWC6X4YL
+ / - Hover over image to Zoom
Other Views

    4-Way Cross Fitting

    Manufacturer: Panduit
    Manufacturer #: FRFWC6X4YL
    SKU: 99701995
    $231.61
    Checking Pricing
         
    Height (Inches):4.22
    Dimensions:14.50 W x 14.50 L x 4.22 H in
    Use With:6 x 4 Channel; 6 x 4 Fitting; FRFWCSC6YL Split Cover
    Width (Inches):14.5
    Fitting Type:Four Way Cross
    Length:14.5 in.
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRFWC6X4YL
    • Dimensions 14.50 W x 14.50 L x 4.22 H in
    • Fitting Type Four Way Cross
    • Height (Inches) 4.22
    • Length 14.5 in.
    Product Overview:
    FiberRunner® 4-Way Cross Fitting, ABS, Yellow, Dimensions: 14.50 W x 14.50 L x 4.22 H in