Panduit FRFWC24X4YL 4-Way Cross Fitting | Graybar Store
Panduit - 4-Way Cross Fitting - FRFWC24X4YL
+ / - Hover over image to Zoom
Other Views

    4-Way Cross Fitting

    Manufacturer: Panduit
    Manufacturer #: FRFWC24X4YL
    SKU: 25316636
    $677.74
    Checking Pricing
         
    Height (Inches):4.48
    Dimensions:35.70 W x 4.48 H in
    Use With:24 x 4 Channel; 24 x 4 Fitting; FRFWCCV24YL Split Cover
    Width (Inches):35.7
    Fitting Type:Coupler
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRFWC24X4YL
    • Dimensions 35.70 W x 4.48 H in
    • Fitting Type Coupler
    • Height (Inches) 4.48
    • Material Finish Yellow-Zinc
    Product Overview:
    FiberRunner® 4-Way Cross Fitting, ABS, Yellow, Dimensions: 35.70 W x 4.48 H in