Panduit 4-Way Rubber Adhesive Backed Nylon Cable Tie Mounts | Graybar Store
Panduit - 4-Way Rubber Adhesive Backed Nylon Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    4-Way Rubber Adhesive Backed Nylon Cable Tie Mounts

    Manufacturer: Panduit
         

    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.

    • Allow Cable Tie Entry From All Four Sides
    • Available in Multiple Sizes to Match Application Load Requirements
    • Produced 2-Up and With Tear Tabs For Fast and Easy Liner Removal to Speed Installation
    • Rubber-Based Adhesive Provides a Strong and Reliable Bond
    • For Indoor Use Only
    See More >>
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Packaging
    Color
    Mounting Type
    Length
    Price
    ABM100-A-C
    94009169
    1.00 in.
    100
    White
    1.00 in.
    $
    85
    .33
    100 Ea
    /
    Package
    94009169
    Width (Inches)
    1.00 in.
    Packaging
    100
    Color
    White
    Mounting Type
    Length
    1.00 in.
    $
    85
    .33
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM100-A-D
    94039687
    1.00 in.
    500
    White
    1.00 in.
    $
    219
    .61
    500 Ea
    /
    Package
    94039687
    Width (Inches)
    1.00 in.
    Packaging
    500
    Color
    White
    Mounting Type
    Length
    1.00 in.
    $
    219
    .61
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM112-A-C
    99451390
    1.12 in.
    100
    White
    1.12 in.
    $
    86
    .48
    100 Ea
    /
    Package
    99451390
    Width (Inches)
    1.12 in.
    Packaging
    100
    Color
    White
    Mounting Type
    Length
    1.12 in.
    $
    86
    .48
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM112-A-D
    99491666
    1.12 in.
    500
    White
    1.12 in.
    $
    219
    .57
    500 Ea
    /
    Package
    99491666
    Width (Inches)
    1.12 in.
    Packaging
    500
    Color
    White
    Mounting Type
    Length
    1.12 in.
    $
    219
    .57
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM1M-A-C
    88197080
    0.50 in.
    100
    White
    0.50 in.
    $
    42
    .78
    100 Ea
    /
    Package
    88197080
    Width (Inches)
    0.50 in.
    Packaging
    100
    Color
    White
    Mounting Type
    Length
    0.50 in.
    $
    42
    .78
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM1M-A-M
    89088476
    0.50 in.
    1000
    White
    0.50 in.
    $
    301
    .50
    1000 Ea
    /
    Package
    89088476
    Width (Inches)
    0.50 in.
    Packaging
    1000
    Color
    White
    Mounting Type
    Length
    0.50 in.
    $
    301
    .50
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM3H-A-L
    90042847
    1.50 in.
    50
    White
    1.50 in.
    $
    59
    .90
    50 Ea
    /
    Package
    90042847
    Width (Inches)
    1.50 in.
    Packaging
    50
    Color
    White
    Mounting Type
    Length
    1.50 in.
    $
    59
    .90
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM4H-A-L
    88197090
    2.00 in.
    50
    White
    2.00 in.
    $
    70
    .49
    50 Ea
    /
    Package
    88197090
    Width (Inches)
    2.00 in.
    Packaging
    50
    Color
    White
    Mounting Type
    Length
    2.00 in.
    $
    70
    .49
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM100-A-Q
    95021801
    1.00 in.
    25
    White
    1.00 in.
    $
    31
    .32
    25 Ea
    /
    Package
    95021801
    Width (Inches)
    1.00 in.
    Packaging
    25
    Color
    White
    Mounting Type
    Length
    1.00 in.
    $
    31
    .32
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM4H-A-T
    93159355
    2 in.
    200 per Pack
    White
    Rubber Adhesive
    2 in.
    $
    231
    .95
    200 Ea
    /
    Package
    93159355
    Width (Inches)
    2 in.
    Packaging
    200 per Pack
    Color
    White
    Mounting Type
    Rubber Adhesive
    Length
    2 in.
    $
    231
    .95
    200 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94009169 SKU, 94009169 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    1.00 in.
    Price
    $
    85
    .33
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94039687 SKU, 94039687 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    1.00 in.
    Price
    $
    219
    .61
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99451390 SKU, 99451390 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    1.12 in.
    Price
    $
    86
    .48
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99491666 SKU, 99491666 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    1.12 in.
    Price
    $
    219
    .57
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197080 SKU, 88197080 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    0.50 in.
    Price
    $
    42
    .78
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89088476 SKU, 89088476 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    0.50 in.
    Price
    $
    301
    .50
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90042847 SKU, 90042847 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    1.50 in.
    Price
    $
    59
    .90
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197090 SKU, 88197090 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    2.00 in.
    Price
    $
    70
    .49
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95021801 SKU, 95021801 ANALYTICS...
    Color
    White
    Mounting Type
    Length
    1.00 in.
    Price
    $
    31
    .32
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159355 SKU, 93159355 ANALYTICS...
    Color
    White
    Mounting Type
    Rubber Adhesive
    Length
    2 in.
    Price
    $
    231
    .95
    200 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available