Panduit 4-Way Adhesive Backed ABS Cable Tie Mounts | Graybar Store
Panduit - 4-Way Adhesive Backed ABS Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    4-Way Adhesive Backed ABS Cable Tie Mounts

    Manufacturer: Panduit
         

    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.

    • Allow Cable Tie Entry From All Four Sides
    • Available in Multiple Sizes to Match Application Load Requirements
    • Produced 2-Up and With Tear Tabs For Fast and Easy Liner Removal to Speed Installation
    • Rubber-Based Adhesive Provides a Strong and Reliable Bond
    • For Indoor Use Only
    See More >>
    • Manufacturer Panduit
    • Materials ABS
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Packaging
    Color
    Length
    Price
    ABM2S-A-C
    88197083
    1.00 in.
    100
    White
    1.00 in.
    $
    87
    .65
    100 Ea
    /
    Package
    88197083
    Width (Inches)
    1.00 in.
    Packaging
    100
    Color
    White
    Length
    1.00 in.
    $
    87
    .65
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM2S-A-D
    88197086
    1.00 in.
    500
    White
    1.00 in.
    $
    219
    .80
    500 Ea
    /
    Package
    88197086
    Width (Inches)
    1.00 in.
    Packaging
    500
    Color
    White
    Length
    1.00 in.
    $
    219
    .80
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABMM-A-C
    88197093
    0.75 in.
    100
    White
    0.75 in.
    $
    63
    .88
    100 Ea
    /
    Package
    88197093
    Width (Inches)
    0.75 in.
    Packaging
    100
    Color
    White
    Length
    0.75 in.
    $
    63
    .88
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABMM-A-D
    88197094
    0.75 in.
    500
    White
    0.75 in.
    $
    235
    .38
    500 Ea
    /
    Package
    88197094
    Width (Inches)
    0.75 in.
    Packaging
    500
    Color
    White
    Length
    0.75 in.
    $
    235
    .38
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM2S-A-X
    92141314
    1.00 in.
    10
    White
    1.00 in.
    $
    14
    .52
    10 Ea
    /
    Package
    92141314
    Width (Inches)
    1.00 in.
    Packaging
    10
    Color
    White
    Length
    1.00 in.
    $
    14
    .52
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM2S-A-C20
    25389773
    1.00 in.
    100
    Black
    1.00 in.
    $
    91
    .67
    100 Ea
    /
    Package
    25389773
    Width (Inches)
    1.00 in.
    Packaging
    100
    Color
    Black
    Length
    1.00 in.
    $
    91
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM2S-A-C0
    25116173
    1.00 in.
    100
    UV Black
    1.00 in.
    $
    117
    .12
    100 Ea
    /
    Package
    25116173
    Width (Inches)
    1.00 in.
    Packaging
    100
    Color
    UV Black
    Length
    1.00 in.
    $
    117
    .12
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197083 SKU, 88197083 ANALYTICS...
    Color
    White
    Length
    1.00 in.
    Price
    $
    87
    .65
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197086 SKU, 88197086 ANALYTICS...
    Color
    White
    Length
    1.00 in.
    Price
    $
    219
    .80
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197093 SKU, 88197093 ANALYTICS...
    Color
    White
    Length
    0.75 in.
    Price
    $
    63
    .88
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88197094 SKU, 88197094 ANALYTICS...
    Color
    White
    Length
    0.75 in.
    Price
    $
    235
    .38
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92141314 SKU, 92141314 ANALYTICS...
    Color
    White
    Length
    1.00 in.
    Price
    $
    14
    .52
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25389773 SKU, 25389773 ANALYTICS...
    Color
    Black
    Length
    1.00 in.
    Price
    $
    91
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116173 SKU, 25116173 ANALYTICS...
    Color
    UV Black
    Length
    1.00 in.
    Price
    $
    117
    .12
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available