Panduit 4-Way Acrylic Backed Nylon Cable Tie Mounts | Graybar Store
Panduit - 4-Way Acrylic Backed Nylon Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    4-Way Acrylic Backed Nylon Cable Tie Mounts

    Manufacturer: Panduit
         

    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Packaging
    Color
    Length
    Price
    ABM100-AT-C0
    98307557
    1.00 in.
    100
    UV Black
    1.00 in.
    $
    98
    .32
    100 Ea
    /
    Package
    98307557
    Width (Inches)
    1.00 in.
    Packaging
    100
    Color
    UV Black
    Length
    1.00 in.
    $
    98
    .32
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM112-AT-C0
    99491667
    1.12 in.
    100
    UV Black
    1.12 in.
    $
    124
    .03
    100 Ea
    /
    Package
    99491667
    Width (Inches)
    1.12 in.
    Packaging
    100
    Color
    UV Black
    Length
    1.12 in.
    $
    124
    .03
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM112-AT-D0
    99491668
    1.12 in.
    500
    UV Black
    1.12 in.
    $
    355
    .91
    500 Ea
    /
    Package
    99491668
    Width (Inches)
    1.12 in.
    Packaging
    500
    Color
    UV Black
    Length
    1.12 in.
    $
    355
    .91
    500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABM1M-AT-C
    92038524
    0.50 in.
    100
    White
    0.50 in.
    $
    56
    .28
    100 Ea
    /
    Package
    92038524
    Width (Inches)
    0.50 in.
    Packaging
    100
    Color
    White
    Length
    0.50 in.
    $
    56
    .28
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98307557 SKU, 98307557 ANALYTICS...
    Color
    UV Black
    Length
    1.00 in.
    Price
    $
    98
    .32
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99491667 SKU, 99491667 ANALYTICS...
    Color
    UV Black
    Length
    1.12 in.
    Price
    $
    124
    .03
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99491668 SKU, 99491668 ANALYTICS...
    Color
    UV Black
    Length
    1.12 in.
    Price
    $
    355
    .91
    500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92038524 SKU, 92038524 ANALYTICS...
    Color
    White
    Length
    0.50 in.
    Price
    $
    56
    .28
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available