Panduit ABM2S-A-C 1.00 L x 1.00 in. W 4 Way White ABS Cable Tie Mount With Rubber Adhesive (100) | Graybar Store
Panduit - 1.00 L x 1.00 in. W 4 Way White ABS Cable Tie Mount With Rubber Adhesive (100) - ABM2S-A-C
+ / - Hover over image to Zoom
Other Views

    1.00 L x 1.00 in. W 4 Way White ABS Cable Tie Mount With Rubber Adhesive (100)

    Manufacturer: Panduit
    Manufacturer #: ABM2S-A-C
    SKU: 88197083
    $87.65
    Checking Pricing
         
    Width (Inches):1.00 in.
    Packaging:100
    Color:White
    Length:1.00 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABM2S-A-C
    • Color White
    • Length 1.00 in.
    • Materials ABS
    Product Overview:
    White ABS 1.00 L x 1.00 in. W mounting base with rubber adhesive for miniature, intermediate and standard cable ties. Package of 100.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.