Panduit ABMM-AT-D0 0.75 L x 0.75 in. W 4 Way UV Black ABS Cable Tie Mount With Acrylic Adhesive (500) | Graybar Store
Panduit - 0.75 L x 0.75 in. W 4 Way UV Black ABS Cable Tie Mount With Acrylic Adhesive (500) - ABMM-AT-D0
+ / - Hover over image to Zoom
Other Views

    0.75 L x 0.75 in. W 4 Way UV Black ABS Cable Tie Mount With Acrylic Adhesive (500)

    Manufacturer: Panduit
    Manufacturer #: ABMM-AT-D0
    SKU: 96046857
    $237.04
    Checking Pricing
         
    Width (Inches):0.75 in.
    Packaging:500
    Color:Black
    Length:0.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ABMM-AT-D0
    • Color Black
    • Length 0.75 in.
    • Materials ABS
    Product Overview:
    Weather resistant UV black ABS 0.75 L x 0.75 in. W mounting base with acrylic adhesive for miniature and intermediate cable ties. Package of 500.
    Panduit cable tie bases make mounting wire and cable a quick, easy and secure process. Adhesive-backed and screw mount options offer flexible mounting alternatives to meet a variety of applications.