Irwin Industrial Tools 1794153 4-Vial 250 Series Magnetic Torpedo Level | Graybar Store
Irwin Industrial Tools - 4-Vial 250 Series Magnetic Torpedo Level - 1794153
+ / - Hover over image to Zoom
Other Views

    4-Vial 250 Series Magnetic Torpedo Level

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1794153
    SKU: 25528349
    $30.95
    Checking Pricing
         
    Mounting Type:Rare Earth Magnets
    No. of Vials:4
    Overall Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1794153
    • Materials Die Cast Aluminum
    • Mounting Type Rare Earth Magnets
    • No. of Vials 4
    • Overall Length (Inches) 9
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    250 series magnetic torpedo level uses rare earth magnets that are five times stronger than strip magnets. Level has 4 vials.