Milwaukee Tool 2696-24 4-Tool M18 Cordless Lithium-Ion Combo Kit | Graybar Store
Milwaukee Tool - 4-Tool M18 Cordless Lithium-Ion Combo Kit - 2696-24
+ / - Hover over image to Zoom
Other Views

    4-Tool M18 Cordless Lithium-Ion Combo Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2696-24
    SKU: 25371438
    $631.89
    Checking Pricing
         
    No. of Pieces:7
    Kit Includes:Hammer Drill/Driver, Reciprocating Saw, Impact Driver, Light, (2) Batteries, Charger, Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2696-24
    • Kit Includes Hammer Drill/Driver, Reciprocating Saw, Impact Driver, Light, (2) Batteries, Charger, Bag
    • No. of Pieces 7
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M18 cordless lithium-ion 4-tool combo kit includes hammer drill/driver, reciprocating saw, impact driver and work light.
    M18 Cordless Lithium-Ion 4-Tool Combo Kit Includes:
    • M18 1/2 Inch Hammer Drill/Driver
    • M18 SAWZALL® Reciprocating Saw
    • M18 1/4 Inch Hex Impact Driver
    • M18 LED Work Light
    • (2) M18 REDLITHIUM XC Extended Capacity Battery
    • M18/M12 Multi-Voltage Charger
    • Contractor Bag

    The M18 cordless system delivers more torque, more power, and longer run-time than the competition

    • M18 cordless 1/2 Inch hammer drill/driver with Milwaukee 4-pole frameless motor delivers 525 Lb-Inch of peak torque, 0-550/0-1, 700 RPM and 29, 000 BPM
    • M18 Sawzall reciprocating saw with patented gear-protecting clutch and counter balance mechanism
    • M18 1/4 Inch hex impact with the Milwaukee 4-pole frameless motor delivers 1400 LB-Inch of torque
    • M18 work light provides a fold-away hook for hands free use and a 135 Deg rotating head to direct light at the work area
    • DPM digital power management: overload protection prevents damage to the tool and battery in abusive situations