Chatsworth 10506-706 4 to 6 Inch Cable Runway Rack Elevation Kit | Graybar Store
Chatsworth - 4 to 6 Inch Cable Runway Rack Elevation Kit - 10506-706
+ / - Hover over image to Zoom
Other Views

    4 to 6 Inch Cable Runway Rack Elevation Kit

    Manufacturer: Chatsworth
    Manufacturer #: 10506-706
    SKU: 99836888
    $52.32
    Checking Pricing
         
    Use With:Rack
    Color:Black
    Elevation (Inches):4, 5, 6
    Height (Inches):4 to 6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10506-706
    • Color Black
    • Mounting Style Parallel; Perpendicular
    • Type Cable Runway Elevation Kit
    • Elevation (Inches) 4, 5, 6
    • Height (Inches) 4 to 6 in.
    • Includes Brackets, Assembly Hardware
    • Use With Rack
    Product Overview:
    Black cable runway rack elevation kit for 4, 5 or 6 inch elevation.
    Cable runway elevation kit:
    • Can be mounted perpendicular or parallel
    • Rack kit includes a single pair of brackets and assembly hardware
    • Rack kits attach to the top of the rack with a rack-to-runway mounting plate