Chatsworth 10506-716 Elevation Cabinet Kit, Cable Runway, Black, 4 to 6 in. | Graybar Store
Chatsworth - Elevation Cabinet Kit, Cable Runway, Black, 4 to 6 in. - 10506-716
+ / - Hover over image to Zoom
Other Views

    Elevation Cabinet Kit, Cable Runway, Black, 4 to 6 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10506-716
    SKU: 99836891
    $111.85
    Checking Pricing
         
    Elevation (Inches):4, 5, 6
    Height (Inches):16 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10506-716
    • Color Black
    • Type Cabinet Elevation Kit
    • Elevation (Inches) 4, 5, 6
    • Height (Inches) 16 in.
    • For Use With Cable Runway
    • Country of Origin US - USA
    Product Overview:
    Black cable runway cabinet elevation kit for 4, 5 or 6 inch elevation.
    Cable runway elevation kit:
    • Can be mounted perpendicular or parallel
    • Cabinet kit includes (2) pairs of brackets and assembly hardware
    • Cabinet kits attach directly to the top of the cabinet