Burndy GAR3905 4 to 5 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Mechanical Grounding Connector | Graybar Store
Burndy - 4 to 5 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Mechanical Grounding Connector - GAR3905
+ / - Hover over image to Zoom
Other Views

    4 to 5 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GAR3905
    SKU: 92042432
    $89.58
    Checking Pricing
         
    Pipe Size (Inches):4 to 5 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3905
    • Materials Copper Alloy
    • Pipe Size (Inches) 4 to 5 in.
    • Wire Size 4 to 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 4 to 4/0 AWG wire to 4 to 5 inch pipe. Connector is copper alloy with galvanized steel hardware.