Burndy GAR3905TC 4 to 5 Inch High-Conductivity Copper Alloy Mechanical Water Pipe Grounding Connector With Silicone Bronze Hardware | Graybar Store
Burndy - 4 to 5 Inch High-Conductivity Copper Alloy Mechanical Water Pipe Grounding Connector With Silicone Bronze Hardware - GAR3905TC
+ / - Hover over image to Zoom
Other Views

    4 to 5 Inch High-Conductivity Copper Alloy Mechanical Water Pipe Grounding Connector With Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GAR3905TC
    SKU: 91019738
    $165.30
    Checking Pricing
         
    Pipe Size (Inches):4 to 5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3905TC
    • Materials Copper Alloy
    • Pipe Size (Inches) 4 to 5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector terminates compression lug to 4 to 5 inch pipe. Connector is copper alloy with silicone bronze hardware. Connector is rated for direct burial.