Raco 1185 4 to 3 Inch Raco® Iron Conduit Reducing Bushing | Graybar Store
Raco - 4 to 3 Inch Raco® Iron Conduit Reducing Bushing - 1185
+ / - Hover over image to Zoom
Other Views

    4 to 3 Inch Raco® Iron Conduit Reducing Bushing

    Manufacturer: Raco
    Manufacturer #: 1185
    SKU: 88217472
    $235.11
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1185
    • In (Inches) 4 in.
    • Materials Iron
    • Out (Inches) 3 in.
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Conduit reducing bushing for 4 to 3 inch rigid/IMC conduit. Reducing bushing is iron.