Graybar Vendor RED-BUSH-4 X 3 4 to 3 Inch PVC Reducer Bushing | Graybar Store
Graybar Vendor - 4 to 3 Inch PVC Reducer Bushing - RED-BUSH-4 X 3
+ / - Hover over image to Zoom
Other Views

    4 to 3 Inch PVC Reducer Bushing

    Manufacturer: Graybar Vendor
    Manufacturer #: RED-BUSH-4 X 3
    SKU: 25200099
    $18.11
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RED-BUSH-4 X 3
    • In (Inches) 4 in.
    • Materials PVC
    • Out (Inches) 3 in.
    • For Use With PVC Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Conduit reducing bushing for 4 to 3 inch PVC conduit. Reducing bushing is PVC.