Crouse Hinds (Eaton) 296 Reducing Bushing, Iron, Rigid/IMC Conduit, 4 to 3 in. | Graybar Store
Crouse Hinds (Eaton) - Reducing Bushing, Iron, Rigid/IMC Conduit, 4 to 3 in. - 296
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Iron, Rigid/IMC Conduit, 4 to 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 296
    SKU: 91022406
    $41.03
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 296
    • Type Reducing Bushing
    • In (Inches) 4 in.
    • Materials Iron
    Product Overview:
    Conduit reducing bushing for 4 to 3 inch rigid/IMC conduit. Reducing bushing is iron.