Bridgeport Fittings 1090-8 Reducing Washer, Galvanized Steel, 4 to 3 in. | Graybar Store
Bridgeport Fittings - Reducing Washer, Galvanized Steel, 4 to 3 in. - 1090-8
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Galvanized Steel, 4 to 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1090-8
    SKU: 88031111
    $18.04
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1090-8
    • In (Inches) 4 in.
    • Materials Galvanized Steel
    • Out (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 4 to 3 inch conduit. Reducing washer is galvanized steel.