Thomas and Betts E952NL 4 to 3 Inch Carlon® PVC Conduit Fabricated Reducing Bushing | Graybar Store
Thomas and Betts - 4 to 3 Inch Carlon® PVC Conduit Fabricated Reducing Bushing - E952NL
+ / - Hover over image to Zoom
Other Views

    4 to 3 Inch Carlon® PVC Conduit Fabricated Reducing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: E952NL
    SKU: 88054638
    $30.66
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E952NL
    • In (Inches) 4 in.
    • Materials PVC
    • Out (Inches) 3 in.
    • For Use With PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 inch x 3 inch schedule 40 fabricated reducer.