Crouse Hinds (Eaton) 375 4 to 2 Inch Steel Knockout Reducing Washer | Graybar Store
Crouse Hinds (Eaton) - 4 to 2 Inch Steel Knockout Reducing Washer - 375
+ / - Hover over image to Zoom
Other Views

    4 to 2 Inch Steel Knockout Reducing Washer

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 375
    SKU: 91020527
    $16.76
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 375
    • In (Inches) 4 in.
    • Materials Steel
    Product Overview:
    Reducing washer for 4 to 2 inch knockout. Reducing washer is steel.