Crouse Hinds (Eaton) RE106 4 to 2 Inch Iron Alloy Explosion-Proof Conduit Reducing Bushing | Graybar Store
Crouse Hinds (Eaton) - 4 to 2 Inch Iron Alloy Explosion-Proof Conduit Reducing Bushing - RE106
+ / - Hover over image to Zoom
Other Views

    4 to 2 Inch Iron Alloy Explosion-Proof Conduit Reducing Bushing

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE106
    SKU: 88074421
    $105.62
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE106
    • In (Inches) 4 in.
    • Materials Iron Alloy
    • Out (Inches) 2 in.
    Product Overview:
    Conduit reducing bushing for 4 to 2 inch rigid/IMC conduit. Reducing bushing is iron alloy. Reducing bushing is explosion-proof.