Crouse Hinds (Eaton) RE106 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 2 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 2 in. - RE106 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 4 to 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE106 SA
    SKU: 88074422
    $123.05
    Checking Pricing
         
    In (Inches):4 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE106 SA
    • Type Reducing, Explosion-Proof
    • In (Inches) 4 in.
    • Materials Copper Free Aluminum
    Product Overview:
    Conduit reducing bushing for 4 to 2 inch rigid/IMC conduit. Reducing bushing is copper-free aluminum.