Burndy GP64526G1 4 to 2/0 AWG High Copper Alloy Raised Floor Grounding Clamps with Silicone Bronze Hardware | Graybar Store
Burndy - 4 to 2/0 AWG High Copper Alloy Raised Floor Grounding Clamps with Silicone Bronze Hardware - GP64526G1
+ / - Hover over image to Zoom
Other Views

    4 to 2/0 AWG High Copper Alloy Raised Floor Grounding Clamps with Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GP64526G1
    SKU: 90096168
    $25.95
    Checking Pricing
         
    Wire Size:4 Solid to 2/0 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GP64526G1
    • Materials Copper Alloy and Silicone Bronze Hardware
    • Wire Size 4 Solid to 2/0 Stranded AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding clamp for 4 AWG solid to 2/0 AWG stranded ground wire with 1 or 2 conductors. Grounding clamp is high copper alloy with silicone bronze hardware and can be used with 3/4 to 1 inch round pedestal or 3/4 to 7/8 inch square pedestal.