Chatsworth 13935-701 4-Spool Cable Spool Kit | Graybar Store
Chatsworth - 4-Spool Cable Spool Kit - 13935-701
+ / - Hover over image to Zoom
Other Views

    4-Spool Cable Spool Kit

    Manufacturer: Chatsworth
    Manufacturer #: 13935-701
    SKU: 25378908
    $84.42
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13935-701
    • Color Black
    • Type Cable Spool Kit
    • Country of Origin US - USA
    Product Overview:
    Cable spool kit for slack management and strain relief.
    Cable Spool Kit:
    • Four small cable spools
    • Attaches to the mid panel
    • Hardware included
    • Use in 6 inch or wider vertical cable managers
    • One kit per side
    • Made from aluminum
    • Painted black