Lyon NFCWCG722474S 4-Shelf Starter, 72 in. | Graybar Store
Lyon - 4-Shelf Starter, 72 in. - NFCWCG722474S
+ / - Hover over image to Zoom
Other Views

    4-Shelf Starter, 72 in.

    Manufacturer: Lyon
    Manufacturer #: NFCWCG722474S
    SKU: 25630899
    $414.74
    Checking Pricing
         
    Height (Inches):74 in.
    Size:72 W x 24 D x 74 H in
    Width (Inches):72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lyon
    • Manufacturer # NFCWCG722474S
    • Size 72 W x 24 D x 74 H in
    • Type Four Shelf Starter
    • Finish Chrome
    • Height (Inches) 74 in.
    • Width (Inches) 72 in.
    Product Overview:
    4-Shelf Starter, Size: 72 W x 24 D x 74 H in, Chrome