CommScope RFE-SLC-IS-EMT-BK/4U-PNL 4 RU Uniprise® Ready™ Shelves | Graybar Store
CommScope - 4 RU Uniprise® Ready™ Shelves - RFE-SLC-IS-EMT-BK/4U-PNL
+ / - Hover over image to Zoom
Other Views

    4 RU Uniprise® Ready™ Shelves

    Manufacturer: CommScope
    Manufacturer #: RFE-SLC-IS-EMT-BK/4U-PNL
    SKU: 25320784
    $235.69
    Checking Pricing
         
    Rack Units:4
    Accommodates:(12) PNL-Type Adapter Panels or ReadyPATCH modules
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # RFE-SLC-IS-EMT-BK/4U-PNL
    • Rack Units 4
    • Accommodates (12) PNL-Type Adapter Panels or ReadyPATCH modules
    • Width (Inches) 19 in.
    Product Overview:
    Internal sliding shelf is 4 RU. Uniprise® Ready™ internal sliding shelf is black. Alternate manufacturer number: 760147454
    Internal sliding shelf is 19 W x 37 H x 14 inch D.