Leviton 5R4UH-S12 4 RU Ultra Rack Mount Fiber Enclosure | Graybar Store
Leviton - 4 RU Ultra Rack Mount Fiber Enclosure - 5R4UH-S12
+ / - Hover over image to Zoom
Other Views

    4 RU Ultra Rack Mount Fiber Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R4UH-S12
    SKU: 25192189
    $711.32
    Checking Pricing
         
    Rack Units:4
    Mount Type:Rack
    Accommodates:288 Fibers, (12) Adapter Plates and (12) Splice Trays, (12) MTP Modules
    Material:16-Gauge Steel
    Height (Inches):6.97 in.
    Width (Inches):19 in.
    Depth (Inches):15.78 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R4UH-S12
    • Rack Units 4
    • Accommodates 288 Fibers, (12) Adapter Plates and (12) Splice Trays, (12) MTP Modules
    • Depth (Inches) 15.78 in.
    • Height (Inches) 6.97 in.
    • Mount Type Rack
    • Width (Inches) 19 in.
    • Material 16-Gauge Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opt-X Ultra 19/23 inch 4RU Distribution and Splice Enclosure with Sliding Tray, Empty, Accepts up to 12 Opt-X Adapter Plates or 12 Opt-X P-N-P Modules