Corning EDGE-04U 4 RU Pretium EDGE® Solutions Housing | Graybar Store
Corning - 4 RU Pretium EDGE® Solutions Housing - EDGE-04U
+ / - Hover over image to Zoom
Other Views

    4 RU Pretium EDGE® Solutions Housing

    Manufacturer: Corning
    Manufacturer #: EDGE-04U
    SKU: 25255905
    $1,137.22
    Checking Pricing
         
    Width (Inches):17 in.
    Rack Units:4
    No. of Panels:48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDGE-04U
    • Mounting Style Cabinet Mount; Rack Mount
    • Type Housing
    • Rack Units 4
    • Brand Pretium EDGE Solutions
    • Enclosure Color Silver
    • No. of Panels 48
    • Width (Inches) 17 in.
    • For Use With EDGE Modules, Panels, Trunks, Harnesses, Jumpers
    Product Overview:
    Pretium EDGE® solutions housing is 4 RU and has 48 panels.
    Pretium EDGE® Solutions Housing:
    • Rack mount or cabinet mount
    • Rack Units 4
    • No. of Panels 48
    • Front and rear access
    • Rear side lockable
    • Housing Color Silver
    • Fibre Capacity 576
    • Width 17 Inch
    • Depth 22.1 Inch
    • Height 7 Inch