Corning PCH-04U Pretium® Connector Housing, 4 RU | Graybar Store
Corning - Pretium® Connector Housing, 4 RU - PCH-04U
+ / - Hover over image to Zoom
Other Views

    Pretium® Connector Housing, 4 RU

    Manufacturer: Corning
    Manufacturer #: PCH-04U
    SKU: 22085202
    $532.75
    Checking Pricing
         
    Rack Units:4
    No. of Panels:(12) CCH Type
    Accommodates:PC4-GOV-SPLC or PC4-SPLC-12SR Splice Tray Holder
    Width (Inches):17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # PCH-04U
    • Rack Units 4
    • Accommodates PC4-GOV-SPLC or PC4-SPLC-12SR Splice Tray Holder
    • Brand Pretium
    • Enclosure Color Grey
    • Latch Front or Rear With Field Installable Option
    • No. of Panels (12) CCH Type
    • Width (Inches) 17 in.
    Product Overview:
    Pretium® Connector Housing (PCH) holds (12) CCH connector panels is 4 RU.
    Connector housing is 17 W x 7 H x 16 inch D.