Leviton DP04U-STD 4 RU LightSpace® DP Series Optical Distribution Enclosure | Graybar Store
Leviton - 4 RU LightSpace® DP Series Optical Distribution Enclosure - DP04U-STD
+ / - Hover over image to Zoom
Other Views

    4 RU LightSpace® DP Series Optical Distribution Enclosure

    Manufacturer: Leviton
    Manufacturer #: DP04U-STD
    SKU: 25213674
    $513.60
    Checking Pricing
         
    Accommodates:288 Fibers (Using LC), Accepts (12) Adapter Plate
    Height (Inches):6.99 in.
    Depth (Inches):11 in.
    Width (Inches):17 in.
    Material:Aluminum
    Mount Type:Rack
    Style:Empty
    Rack Units:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DP04U-STD
    • Style Empty
    • Rack Units 4
    • Accommodates 288 Fibers (Using LC), Accepts (12) Adapter Plate
    • Depth (Inches) 11 in.
    • Height (Inches) 6.99 in.
    • Mount Type Rack
    • Width (Inches) 17 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LightSpace® DP Series Optical Distribution Enclosure is empty and is 4 rack units.